Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Baton Holder, Black, Nylon, 1-3/8 in. W

  • Zoro #: G0191740
  • Mfr #: 56244
$15.99
  • Item - Tactical Pouches: Baton Pouch
  • Width (In.): 1 3/8 in
  • Item: Baton Pouch
See full product details
Orders over $75 ship free.

5.11 Tactical #56244 Specifications

  • Zoro #: G0191740
  • Mfr #: 56244
Item - Tactical Pouches: Baton Pouch Width (In.): 1 3/8 in
Item: Baton Pouch Closure: Snap
Holds: Baton Length (In.): 2 3/8 in
Color: Black Type: Pouch
Material: Nylon For Use With: Baton
Number of Pockets (Outside): 0 Sub-Category: Baton and Gladius Pouches
Closure Style - Tactical Pouches: Snap Number of Pockets (Inside): 0
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Baton Pouch, Pouch, Color Black, Material Nylon, Length (In.) 2 3/8 in, Width (In.) 1 3/8 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, For Use With Baton, Holds Baton, Closure Style - Tactical Pouches Snap, Baton Pouch

Reviews of 5.11 Tactical #56244