Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blue Bike Patrol Jacket size M

  • Zoro #: G0199407
  • Mfr #: 45801
5.11 Tactical Blue Bike Patrol Jacket size M 45801
5.11 Tactical Blue Bike Patrol Jacket size M 45801
$195.99
  • Closure Type: YKK Zipper, Hook and loop Storm Cuffs
  • Neck Size: 15 in to 15-1/2 in
  • Garment Style: Jacket
See full product details
This item ships free.

5.11 Tactical #45801 Specifications

  • Zoro #: G0199407
  • Mfr #: 45801
Closure Type: YKK Zipper, Hook and loop Storm Cuffs Neck Size: 15 in to 15-1/2 in
Garment Style: Jacket Fabric Weight: 1.3 oz
Color: Royal Blue Pockets: 5
Item: Jacket Size: M
Binding: YKK Zipper Type: Outerwear
Sleeve Length: 33-3/4 in to 34-1/4 in Style: Patrol
Fits Chest Size: 38 in to 40 in Material: 96% Polyester, 4% Spandex Fabric
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Patrol Jacket, Size M, Color Royal Blue, Material 96 Percent Polyester, 4 Percent Spandex, Fits Chest Size 38 In. to 40 In., Sleeve Length 33-3/4 In. to 34-1/4 In., Garment Style Jacket, Fabric Weight 1.3 oz., Binding YKK Zipper, Neck Size 15 In. to 15-1/2 In., Pockets 5, Type Outwear

Reviews of 5.11 Tactical #45801