Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tactical Boots, 8-1/2, W, Blk, Composite, PR
  • Zoro #: G0185948
  • Mfr #: 12416
$154.99
  • Completely Non Metallic: No
  • Liner Material: Mesh
  • Non Metallic Upper: No
See full product details
This item ships free.

5.11 #12416 Specifications

  • Zoro #: G0185948
  • Mfr #: 12416
Completely Non Metallic: No Liner Material: Mesh
Non Metallic Upper: No Footwear Shank Type: Non-Metallic
Color: Black Insole System: OrthoLite(R)
Metal Chip Resisting Sole: No Footwear Style: Military/Tactical
Height: 8" Oil Resisting Sole: Yes
Insulation Type: None Chain Saw Cut Resistant: No
Shank Material: Non-Metallic Toe Shape: Round
Item: Tactical Boots Footwear Closure Type: Front Lace and Side Zipper
Upper Material Description: Leather/Mesh Heel Height: Less Than 1/2"
Puncture Resistant Insole: No Shineable Toe: Yes
Chemical Resisting Sole: No Midsole Material: EVA
Upper Boot Material: Leather/Mesh Size: 8-1/2
Last Number or Name: ATAC Insulated: No
Insulation Weight: None Toe Type: Composite
Gender: Men's Electrical Hazard Rated: Yes
ASTM Footwear Class: F2413-11 I/75 C/75 EH PR Non-Marking Sole: No
Manufacturers Suggested Sole Slip Rating: Best Footwear Width: W
Outsole Material: Rubber Ninety Degree Heel: No
Conductive: No Static Dissipative: No
Wide Toe Cap: No Removable Insole: Yes
Waterproof Type: BBP Membrane Footwear Sole Pattern: Multi Directional Lugs
Predominant Footwear Color: Black Waterproof: Yes
Style Number: 12416 Max. Heat Rating: Not Rated
CSA Footwear Standard: CAN/CSA-Z195-02 Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Tactical Boots, Footwear Style Military/Tactical, 8-1/2, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 In. Height, Black, Style Number 12416, 1 Pair

Reviews of 5.11 #12416