Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tactical Boots, 9-1/2, W, Blk, Composite, PR

  • Zoro #: G0185640
  • Mfr #: 12416
$154.99
  • Toe Shape: Round
  • Shank Material: Non-Metallic
  • Non-Marking Sole: No
See full product details
This item ships free.

5.11 #12416 Specifications

  • Zoro #: G0185640
  • Mfr #: 12416
Toe Shape: Round Shank Material: Non-Metallic
Non-Marking Sole: No Insulated: No
Color: Black Upper Material Description: Leather/Mesh
Footwear Width: W Max. Heat Rating: Not Rated
Insulation Weight: None Electrical Hazard Rated: Yes
Outsole Material: Rubber Toe Type: Composite
Chemical Resisting Sole: No Predominant Footwear Color: Black
Non Metallic Upper: No Height: 8 in
Item: Tactical Boots Shineable Toe: Yes
Last Number or Name: ATAC Midsole Material: EVA
Footwear Shank Type: Non-Metallic Manufacturers Suggested Sole Slip Rating: Best
Ninety Degree Heel: No Gender: Men's
Footwear Sole Pattern: Multi Directional Lugs Waterproof: Yes
Chain Saw Cut Resistant: No Insulation Type: None
Conductive: No Heel Height: Less Than 1/2 in
ASTM Footwear Class: F2413-11 I/75 C/75 EH PR Insole System: OrthoLite(R)
Footwear Closure Type: Front Lace and Side Zipper Static Dissipative: No
Size: 9-1/2 Style Number: 12416
Wide Toe Cap: No Footwear Style: Military/Tactical
Metal Chip Resisting Sole: No Completely Non Metallic: No
Upper Boot Material: Leather/Mesh Waterproof Type: BBP Membrane
Removable Insole: Yes Liner Material: Mesh
CSA Footwear Standard: CAN/CSA-Z195-02 Puncture Resistant Insole: No
Oil Resisting Sole: Yes Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Tactical Boots, Footwear Style Military/Tactical, 9-1/2, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 In. Height, Black, Style Number 12416, 1 Pair

Reviews of 5.11 #12416