Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

30" Buckle Belt, Battle Brown, 1-1/2" W

  • Zoro #: G0197298
  • Mfr #: 59510
$34.99
  • SAE or Metric: SAE
  • Fits Waist Size: 30 in
  • Item: Buckle Belt
See full product details
Orders over $75 ship free.

5.11 Tactical #59510 Specifications

  • Zoro #: G0197298
  • Mfr #: 59510
SAE or Metric: SAE Fits Waist Size: 30 in
Item: Buckle Belt Color: Battle Brown
Width: 1 1/2 in Measurement Type: SAE
Belt Type: Double Buckle Belt Material: Nylon
Size: S Material: Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle)
Features: Strong, Durable, Comfortable; Supports a Holster and Sidearm; Mini Flag Attachment Point With 1" x 1" Loop Patch on Front Buckle Material: Aluminum
Waist Size: 30" Tool Storage Type Included: Tool Belt
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Buckle Belt, Battle Brown, Fits Waist Size 30 In., Width 1-1/2 In., Belt Material Nylon, Buckle Material Aluminum

Reviews of 5.11 Tactical #59510