Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
34" Buckle Belt, Battle Brown, 1-1/2" W
  • Zoro #: G0197307
  • Mfr #: 59510
$34.99
  • Tool Storage Type Included: Tool Belt
  • Measurement Type: SAE
  • Features: Strong, Durable, Comfortable; Supports a Holster and Sidearm; Mini Flag Attachment Point With 1" x 1" Loop Patch on Front
See full product details
Orders over $75 ship free.

5.11 Tactical #59510 Specifications

  • Zoro #: G0197307
  • Mfr #: 59510
Tool Storage Type Included: Tool Belt Measurement Type: SAE
Features: Strong, Durable, Comfortable; Supports a Holster and Sidearm; Mini Flag Attachment Point With 1" x 1" Loop Patch on Front Color: Battle Brown
Material: Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) Buckle Material: Aluminum
Item: Buckle Belt SAE or Metric: SAE
Width: 1-1/2" Waist Size: 34"
Belt Material: Nylon Belt Type: Double Buckle
Size: M Fits Waist Size: 34"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Buckle Belt, Battle Brown, Fits Waist Size 34 In., Width 1-1/2 In., Belt Material Nylon, Buckle Material Aluminum

Reviews of 5.11 Tactical #59510