Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
46" Buckle Belt, Battle Brown, 1-1/2" W
  • Zoro #: G0197270
  • Mfr #: 59510
$34.99
  • Material: Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle)
  • Waist Size: 46"
  • Color: Battle Brown
See full product details
Orders over $75 ship free.

5.11 Tactical #59510 Specifications

  • Zoro #: G0197270
  • Mfr #: 59510
Material: Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) Waist Size: 46"
Color: Battle Brown Features: Strong, Durable, Comfortable; Supports a Holster and Sidearm; Mini Flag Attachment Point With 1" x 1" Loop Patch on Front
Item: Buckle Belt SAE or Metric: SAE
Measurement Type: SAE Width: 1-1/2"
Tool Storage Type Included: Tool Belt Buckle Material: Aluminum
Size: 2XL Belt Material: Nylon
Fits Waist Size: 46" Belt Type: Double Buckle
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Buckle Belt, Battle Brown, Fits Waist Size 46 In., Width 1-1/2 In., Belt Material Nylon, Buckle Material Aluminum

Reviews of 5.11 Tactical #59510