Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
30" Buckle Belt, Black, 1-1/2" W
  • Zoro #: G0197395
  • Mfr #: 59510
$34.99
  • Measurement Type: SAE
  • Buckle Material: Aluminum
  • Item: Buckle Belt
See full product details
Orders over $75 ship free.

5.11 Tactical #59510 Specifications

  • Zoro #: G0197395
  • Mfr #: 59510
Measurement Type: SAE Buckle Material: Aluminum
Item: Buckle Belt Material: Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle)
SAE or Metric: SAE Color: Black
Features: Strong, Durable, Comfortable; Supports a Holster and Sidearm; Mini Flag Attachment Point With 1" x 1" Loop Patch on Front Size: S
Tool Storage Type Included: Tool Belt Belt Material: Nylon
Belt Type: Double Buckle Width: 1-1/2"
Fits Waist Size: 30" Waist Size: 30"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Buckle Belt, Black, Fits Waist Size 30 In., Width 1-1/2 In., Belt Material Nylon, Buckle Material Aluminum

Reviews of 5.11 Tactical #59510