Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
38" Buckle Belt, Black, 1-1/2" W
  • Zoro #: G0197410
  • Mfr #: 59510
$34.99
  • Fits Waist Size: 38"
  • Belt Material: Nylon
  • Buckle Material: Aluminum
See full product details
Orders over $75 ship free.

5.11 Tactical #59510 Specifications

  • Zoro #: G0197410
  • Mfr #: 59510
Fits Waist Size: 38" Belt Material: Nylon
Buckle Material: Aluminum Material: Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle)
Tool Storage Type Included: Tool Belt Waist Size: 38"
Size: L Item: Buckle Belt
Belt Type: Double Buckle Features: Strong, Durable, Comfortable; Supports a Holster and Sidearm; Mini Flag Attachment Point With 1" x 1" Loop Patch on Front
SAE or Metric: SAE Measurement Type: SAE
Width: 1-1/2" Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Buckle Belt, Black, Fits Waist Size 38 In., Width 1-1/2 In., Belt Material Nylon, Buckle Material Aluminum

Reviews of 5.11 Tactical #59510