Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

34" Buckle Belt, Sandstone, 1-1/2" W

  • Zoro #: G0197255
  • Mfr #: 59510
$34.99
  • Size: M
  • Tool Storage Type Included: Tool Belt
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

5.11 Tactical #59510 Specifications

  • Zoro #: G0197255
  • Mfr #: 59510
Size: M Tool Storage Type Included: Tool Belt
SAE or Metric: SAE Material: Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle)
Color: Sandstone Waist Size: 34"
Item: Buckle Belt Buckle Material: Aluminum
Measurement Type: SAE Belt Type: Double Buckle
Features: Strong, Durable, Comfortable; Supports a Holster and Sidearm; Mini Flag Attachment Point With 1" x 1" Loop Patch on Front Fits Waist Size: 34 in
Belt Material: Nylon Width: 1 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Buckle Belt, Sandstone, Fits Waist Size 34 In., Width 1-1/2 In., Belt Material Nylon, Buckle Material Aluminum

Reviews of 5.11 Tactical #59510