5.11 Tactical

Defender Flex Slim Jean, Size 3, DW Indigo

5.11 Tactical Defender Flex Slim Jean, Size 3, DW Indigo 74465
Hover or click to zoom Tap to zoom
$85.00
  • Closure Type: Button Top Fly with Locking YKK Zipper
  • Fabric Weight: 8.8 oz
  • Fits Waist Size: 34 in
  • Inseam: 30 in
  • Item: Defender Flex Slim Jeans
  • Material: 76% Cotton/24% Polyester
  • Size: 34 in
  • Gender: Men's
See full product details
This item ships free.

Total: $85.00

5.11 Tactical #74465 Specifications

  • Closure Type: Button Top Fly with Locking YKK Zipper
  • Fabric Weight: 8.8 oz
  • Fits Waist Size: 34 in
  • Inseam: 30 in
  • Item: Defender Flex Slim Jeans
  • Material: 76% Cotton/24% Polyester
  • Size: 34 in
  • Color: Dark Wash Indigo
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 7
  • Binding: YKK zipper
  • Pockets: 7
  • Garment Style: Pants
  • Product Type: Defender Flex Slim Jeans
  • Country of Origin (subject to change): Cambodia

Description

Defender Flex Slim Jeans, Size 34, DW Indigo, Fits Waist Size 34, Garment Style Pants, Inseam 30 In., Material 76 Percent Cotton/24 Percent Polyester, Binding YKK Zipper, Fabric Weight 8.8 oz., Pockets 7

Reviews of 5.11 Tactical #74465