customer-service Help
5.11 Tactical

Defender Flex Slim Jean, Size 3, DW Indigo

5.11 Tactical Defender Flex Slim Jean, Size 3, DW Indigo 74465
Tap to zoom
Hover or click to zoom
$81.47
  • Closure Type: Button Top Fly with Locking YKK Zipper
  • Fabric Weight: 8.8 oz
  • Fits Waist Size: 30 in
See full product details
This item ships free.

Total: $81.47

5.11 Tactical #74465 Specifications

  • Closure Type: Button Top Fly with Locking YKK Zipper
  • Fabric Weight: 8.8 oz
  • Fits Waist Size: 30 in
  • Inseam: 30 in
  • Item: Defender Flex Slim Jeans
  • Material: 76% Cotton/24% Polyester
  • Size: M
  • Color: Dark Wash Indigo
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 7
  • Pockets: 7
  • Garment Style: Pants
  • Binding: YKK zipper
  • Product Type: Defender Flex Slim Jeans
  • Country of Origin (subject to change): Cambodia

Description

Defender Flex Slim Jeans, Size 30, DW Indigo, Fits Waist Size 30, Garment Style Pants, Inseam 30 In., Material 76 Percent Cotton/24 Percent Polyester, Binding YKK Zipper, Fabric Weight 8.8 oz., Pockets 7

Reviews of 5.11 Tactical #74465