Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Defender Flex Slim Jean, Size 3, DW Indigo

  • Zoro #: G4874849
  • Mfr #: 74465
$69.99
  • Color: Dark Wash Indigo
  • Gender: Men's
  • Number of Outside Pockets: 7
See full product details
Orders over $75 ship free.

5.11 Tactical #74465 Specifications

  • Zoro #: G4874849
  • Mfr #: 74465
Color: Dark Wash Indigo Gender: Men's
Number of Outside Pockets: 7 Closure Type: Button Top Fly with Locking YKK Zipper
Pockets: 7 Inseam: 36 in
Fabric Weight: 8.8 oz Size: 36 in
Fits Waist Size: 36 in Hammer Loop: No
Binding: YKK zipper Material: 76% Cotton/24% Polyester
Item: Defender Flex Slim Jeans Garment Style: Pants
Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Defender Flex Slim Jeans, Size 36, DW Indigo, Fits Waist Size 36, Garment Style Pants, Inseam 36 In., Material 76 Percent Cotton/24 Percent Polyester, Binding YKK Zipper, Fabric Weight 8.8 oz., Pockets 7

Reviews of 5.11 Tactical #74465