Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Defender Flex Slim Jeans, Size 35", Indigo

  • Zoro #: G4837758
  • Mfr #: 74465
$69.99
  • Garment Style: Pants
  • Hammer Loop: No
  • Number of Outside Pockets: 7
See full product details
Orders over $75 ship free.

5.11 Tactical #74465 Specifications

  • Zoro #: G4837758
  • Mfr #: 74465
Garment Style: Pants Hammer Loop: No
Number of Outside Pockets: 7 Fabric Weight: 8.8 oz
Size: 35 in Item: Defender Flex Slim Jeans
Fits Waist Size: 35 in Material: 76% Cotton/24% Polyester
Gender: Men's Binding: YKK zipper
Inseam: 30 in Closure Type: Button Top Fly with Locking YKK Zipper
Pockets: 7 Color: Indigo
Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Defender Flex Slim Jeans, Size 35 In., Indigo, Fits Waist Size 35 In., Garment Style Pants, Inseam 30 In., Material 76 Percent Cotton/24 Percent Polyester, Binding YKK Zipper, Fabric Weight 8.8 oz., Pockets 7

Reviews of 5.11 Tactical #74465