Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Defender Flex Slim Jeans, Size 36", Indigo

  • Zoro #: G4838519
  • Mfr #: 74465
$69.99
  • Fits Waist Size: 36 in
  • Pockets: 7
  • Material: 76% Cotton/24% Polyester
See full product details
Orders over $75 ship free.

5.11 Tactical #74465 Specifications

  • Zoro #: G4838519
  • Mfr #: 74465
Fits Waist Size: 36 in Pockets: 7
Material: 76% Cotton/24% Polyester Gender: Men's
Inseam: 32 in Binding: YKK zipper
Item: Defender Flex Slim Jeans Number of Outside Pockets: 7
Closure Type: Button Top Fly with Locking YKK Zipper Fabric Weight: 8.8 oz
Color: Indigo Garment Style: Pants
Size: 36 in Hammer Loop: No
Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Defender Flex Slim Jeans, Size 36 In., Indigo, Fits Waist Size 36 In., Garment Style Pants, Inseam 32 In., Material 76 Percent Cotton/24 Percent Polyester, Binding YKK Zipper, Fabric Weight 8.8 oz., Pockets 7

Reviews of 5.11 Tactical #74465