Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Defender Flex Slim Jeans, Size 38", Indigo

  • Zoro #: G4860313
  • Mfr #: 74465
$69.99
  • Color: Indigo
  • Pockets: 7
  • Item: Defender Flex Slim Jeans
See full product details
Orders over $75 ship free.

5.11 Tactical #74465 Specifications

  • Zoro #: G4860313
  • Mfr #: 74465
Color: Indigo Pockets: 7
Item: Defender Flex Slim Jeans Binding: YKK zipper
Size: 38 in Closure Type: Button Top Fly with Locking YKK Zipper
Gender: Men's Fabric Weight: 8.8 oz
Fits Waist Size: 38 in Hammer Loop: No
Inseam: 36 in Number of Outside Pockets: 7
Garment Style: Pants Material: 76% Cotton/24% Polyester
Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Defender Flex Slim Jeans, Size 38 In., Indigo, Fits Waist Size 38 In., Garment Style Pants, Inseam 36 In., Material 76 Percent Cotton/24 Percent Polyester, Binding YKK Zipper, Fabric Weight 8.8 oz., Pockets 7

Reviews of 5.11 Tactical #74465