Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Defender Flex Slim Jeans, Size 40", Indigo

  • Zoro #: G4850443
  • Mfr #: 74465
$69.99
  • Gender: Men's
  • Garment Style: Pants
  • Inseam: 30 in
See full product details
Orders over $75 ship free.

5.11 Tactical #74465 Specifications

  • Zoro #: G4850443
  • Mfr #: 74465
Gender: Men's Garment Style: Pants
Inseam: 30 in Pockets: 7
Hammer Loop: No Material: 76% Cotton/24% Polyester
Fabric Weight: 8.8 oz Closure Type: Button Top Fly with Locking YKK Zipper
Binding: YKK zipper Color: Indigo
Number of Outside Pockets: 7 Size: 40 in
Item: Defender Flex Slim Jeans Fits Waist Size: 40 in
Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Defender Flex Slim Jeans, Size 40 In., Indigo, Fits Waist Size 40 In., Garment Style Pants, Inseam 30 In., Material 76 Percent Cotton/24 Percent Polyester, Binding YKK Zipper, Fabric Weight 8.8 oz., Pockets 7

Reviews of 5.11 Tactical #74465