5.11 Tactical
Fast-Tac Pants, Size 50", Dark Navy
- Zoro #: G3063090
- Mfr #: 74462L
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $67.00
5.11 Tactical #74462L Specifications
- Zoro #: G3063090
- Mfr #: 74462L
- Fabric Weight: 4.7 oz
- Fits Waist Size: 50 in
- Inseam: 36 in
- Item: Fast-Tac Pants
- Material: 100% Polyester
- Size: 50 in
- Color: Dark Navy
- Garment Style: Pants
- Pockets: 6
- Product Type: Fast-Tac Pants
- Country of Origin (subject to change): Philippines
Description
Fast-Tac Pants, Size 50 In., Dark Navy, Fits Waist Size 50 In., Inseam 36 In., Material 100 Percent Polyester, Fabric Weight 4.7 oz, Pockets 6
Reviews of 5.11 Tactical #74462L
Explore more
- 5.11 TACTICAL Fast-Tac Pants, Size 50", TDU Green 74462L
- 5.11 TACTICAL Utility Shorts, 2XL, Dark Navy 43061
- 5.11 TACTICAL Men's Tactical Pant, OD Green, 34 to 35" 74251
- 5.11 TACTICAL Taclite TDU Pants, XL, Storm 74280
- 5.11 TACTICAL Edge Chino Pants, Size 38", Dark Navy 74481
- 5.11 TACTICAL Defender Flex Slim Jean, Size 3, DW Indigo 74465
- 5.11 TACTICAL EMS Pants, 38/32, Black 74310
- BIG BILL Pants, FR, Molten Metal, Navy TX1439VX8-50W33LN
- 5.11 TACTICAL Mens Urban Pants, Size 42" x 32", Brown 74461
- 5.11 Tactical Clothing