Shop Alternate Products
This Product is Discontinued
5.11
Green Tactical Fleece Jacket size XS (Discontinued)
Mfr # 48038
Zoro # G7688161
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size XS
- Color Green
- Material 100% Polyester Fleece/100% Nylon
- Length 25 in
- Fits Chest Size 30 in to 32 in