Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hiking Boots, Mens, 4, D, Black, PR
  • Zoro #: G0194008
  • Mfr #: 12311
$114.99
  • Conductive: No
  • Upper Material Description: Leather/Mesh
  • Puncture Resistant Insole: No
See full product details
This item ships free.

5.11 Tactical #12311 Specifications

  • Zoro #: G0194008
  • Mfr #: 12311
Conductive: No Upper Material Description: Leather/Mesh
Puncture Resistant Insole: No Oil Resisting Sole: No
Metal Chip Resisting Sole: No Max. Heat Rating: Not Rated
Insulated: No Completely Non Metallic: Yes
Non-Marking Sole: No Outsole Material: Leather
Wide Toe Cap: No Shineable Toe: Yes
Predominant Footwear Color: Black Height: 6"
Liner Material: Mesh Footwear Closure Type: Front Lace and Side Zipper
Ninety Degree Heel: No Item: Hiking Boots
Heel Height: 1" or Greater Footwear Shank Type: Nylon
Size: 4 Footwear Sole Pattern: Arch Lug
Electrical Hazard Rated: No Manufacturers Suggested Sole Slip Rating: Best
Color: Black Chemical Resisting Sole: No
Gender: Men's Removable Insole: No
Non Metallic Upper: No Footwear Style: Military/Tactical
Static Dissipative: No Toe Type: Plain
Shank Material: nylon Chain Saw Cut Resistant: No
Midsole Material: D30 Decell Style Number: 12311
Waterproof: No Upper Boot Material: Leather/Mesh
Footwear Width: R Insole System: Ortholite
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 4, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 In. Height, Black, Style Number 12311, 1 Pair

Reviews of 5.11 Tactical #12311