Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hiking Boots, Mens, 5, D, Black, PR
  • Zoro #: G0193999
  • Mfr #: 12311
$114.99
  • Height: 6"
  • Ninety Degree Heel: No
  • Predominant Footwear Color: Black
See full product details
This item ships free.

5.11 Tactical #12311 Specifications

  • Zoro #: G0193999
  • Mfr #: 12311
Height: 6" Ninety Degree Heel: No
Predominant Footwear Color: Black Waterproof: No
Footwear Shank Type: Nylon Electrical Hazard Rated: No
Non Metallic Upper: No Static Dissipative: No
Size: 5 Toe Type: Plain
Insulated: No Shank Material: nylon
Footwear Closure Type: Front Lace and Side Zipper Non-Marking Sole: No
Completely Non Metallic: Yes Outsole Material: Leather
Chemical Resisting Sole: No Footwear Style: Military/Tactical
Upper Material Description: Leather/Mesh Liner Material: Mesh
Style Number: 12311 Midsole Material: D30 Decell
Heel Height: 1" or Greater Puncture Resistant Insole: No
Oil Resisting Sole: No Wide Toe Cap: No
Manufacturers Suggested Sole Slip Rating: Best Item: Hiking Boots
Footwear Sole Pattern: Arch Lug Max. Heat Rating: Not Rated
Upper Boot Material: Leather/Mesh Conductive: No
Removable Insole: No Shineable Toe: Yes
Footwear Width: R Chain Saw Cut Resistant: No
Color: Black Gender: Men's
Insole System: Ortholite Metal Chip Resisting Sole: No
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 5, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 In. Height, Black, Style Number 12311, 1 Pair

Reviews of 5.11 Tactical #12311