Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hiking Boots, Mens, 6, D, Black, PR
  • Zoro #: G0194181
  • Mfr #: 12310
$124.99
  • Upper Material Description: Leather/Mesh
  • Electrical Hazard Rated: No
  • Manufacturers Suggested Sole Slip Rating: Best
See full product details
This item ships free.

5.11 Tactical #12310 Specifications

  • Zoro #: G0194181
  • Mfr #: 12310
Upper Material Description: Leather/Mesh Electrical Hazard Rated: No
Manufacturers Suggested Sole Slip Rating: Best Puncture Resistant Insole: No
Conductive: No Oil Resisting Sole: No
Predominant Footwear Color: Black Color: Black
Height: 8" Toe Type: Plain
Wide Toe Cap: No Shank Material: nylon
Footwear Width: R Footwear Sole Pattern: Arch Lug
Size: 6 Heel Height: 1" or Greater
Non Metallic Upper: No Completely Non Metallic: Yes
Liner Material: Mesh Non-Marking Sole: No
Midsole Material: D30 Decell Insole System: Ortholite
Gender: Men's Metal Chip Resisting Sole: No
Insulated: No Style Number: 12310
Removable Insole: No Ninety Degree Heel: No
Waterproof: No Footwear Shank Type: Nylon
Max. Heat Rating: Not Rated Chain Saw Cut Resistant: No
Outsole Material: Leather Footwear Style: Military/Tactical
Shineable Toe: Yes Footwear Closure Type: Front Lace and Side Zipper
Chemical Resisting Sole: No Item: Hiking Boots
Upper Boot Material: Leather/Mesh Static Dissipative: No
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 6, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 In. Height, Black, Style Number 12310, 1 Pair

Reviews of 5.11 Tactical #12310