Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hiking Boots, Mens, 6R, Black, PR
  • Zoro #: G0194078
  • Mfr #: 12311
$124.99
  • Electrical Hazard Rated: No
  • Predominant Footwear Color: Black
  • Manufacturers Suggested Sole Slip Rating: Best
See full product details
This item ships free.

5.11 Tactical #12311 Specifications

  • Zoro #: G0194078
  • Mfr #: 12311
Electrical Hazard Rated: No Predominant Footwear Color: Black
Manufacturers Suggested Sole Slip Rating: Best Height: 6"
Metal Chip Resisting Sole: No Footwear Sole Pattern: Arch Lug
Chain Saw Cut Resistant: No Non-Marking Sole: No
Liner Material: Mesh Size: 6
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Insole System: Ortholite
Max. Heat Rating: Not Rated Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Footwear Construction Type: Cemented Satra Slip Test Results- Dairy Tile Wet: Not Tested
Heel Height: 1" or Greater Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Removable Insole: No Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Ninety Degree Heel: No Gender: Men's
Footwear Shank Type: Nylon Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Footwear Closure Type: Front Lace and Side Zipper Color: Black
Footwear Width: R Non Metallic Upper: No
Static Dissipative: No Upper Boot Material: Leather/Mesh
Midsole Material: D30 Decell Waterproof: No
Item: Hiking Boots Shank Material: nylon
Upper Material Description: Leather/Mesh Wide Toe Cap: No
Shineable Toe: Yes Toe Type: Plain
Satra Slip Test Results- Dairy Tile Dry: Not Tested Insulated: No
Puncture Resistant Insole: No Style Number: 12311
Conductive: No Chemical Resisting Sole: No
Oil Resisting Sole: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Completely Non Metallic: Yes Footwear Style: Military/Tactical
Outsole Material: Leather Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 6, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 In. Height, Black, Style Number 12311, 1 Pair

Reviews of 5.11 Tactical #12311