Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hiking Boots, Mens, 6, D, Black, PR

  • Zoro #: G0193929
  • Mfr #: 12313
$139.99
  • Waterproof: Yes
  • Conductive: No
  • Max. Heat Rating: Not Rated
See full product details
This item ships free.

5.11 Tactical #12313 Specifications

  • Zoro #: G0193929
  • Mfr #: 12313
Waterproof: Yes Conductive: No
Max. Heat Rating: Not Rated Metal Chip Resisting Sole: No
Chemical Resisting Sole: No Puncture Resistant Insole: No
Predominant Footwear Color: Black Shineable Toe: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Toe Type: Plain
Ninety Degree Heel: No Outsole Material: Leather
Removable Insole: No Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Satra Slip Test Results- Dairy Tile Oily: Not Tested Electrical Hazard Rated: No
Size: 6 Completely Non Metallic: Yes
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Oil Resisting Sole: No
Style Number: 12313 Footwear Sole Pattern: Arch Lug
Upper Boot Material: Leather/Mesh Non-Marking Sole: No
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Chain Saw Cut Resistant: No
Footwear Closure Type: Front Lace and Side Zipper Height: 6 in
Insulated: No Midsole Material: D30 Decell
Satra Slip Test Results- Dairy Tile Dry: Not Tested Static Dissipative: No
Footwear Shank Type: Nylon Heel Height: 1 in or Greater
Insole System: Ortholite Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Shank Material: nylon Upper Material Description: Leather/Mesh
Footwear Width: R Item: Hiking Boots
Non Metallic Upper: No Footwear Style: Military/Tactical
Waterproof Type: Bloodborne Pathogen, Breathable Membrane Wide Toe Cap: No
Footwear Construction Type: Cemented Color: Black
Manufacturers Suggested Sole Slip Rating: Best Gender: Men's
Satra Slip Test Results- Dairy Tile Wet: Not Tested Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 6, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 12313, 1 Pair

Reviews of 5.11 Tactical #12313