Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hiking Boots, Mens, 7-1/2, D, Black, PR
  • Zoro #: G0193910
  • Mfr #: 12313
$139.99
  • Insole System: Ortholite
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Wide Toe Cap: No
See full product details
This item ships free.

5.11 Tactical #12313 Specifications

  • Zoro #: G0193910
  • Mfr #: 12313
Insole System: Ortholite Satra Slip Test Results- Dairy Tile Wet: Not Tested
Wide Toe Cap: No Footwear Sole Pattern: Arch Lug
Toe Type: Plain Chemical Resisting Sole: No
Chain Saw Cut Resistant: No Height: 6"
Manufacturers Suggested Sole Slip Rating: Best Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Puncture Resistant Insole: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Footwear Style: Military/Tactical Heel Height: 1" or Greater
Predominant Footwear Color: Black Shineable Toe: Yes
Oil Resisting Sole: No Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Color: Black Completely Non Metallic: Yes
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Waterproof: Yes
Footwear Construction Type: Cemented Removable Insole: No
Style Number: 12313 Footwear Closure Type: Front Lace and Side Zipper
Shank Material: nylon Max. Heat Rating: Not Rated
Upper Material Description: Leather/Mesh Satra Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Width: R Outsole Material: Leather
Upper Boot Material: Leather/Mesh Conductive: No
Insulated: No Size: 7.5
Static Dissipative: No Non Metallic Upper: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Ninety Degree Heel: No
Metal Chip Resisting Sole: No Gender: Men's
Footwear Shank Type: Nylon Midsole Material: D30 Decell
Item: Hiking Boots Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Waterproof Type: Bloodborne Pathogen, Breathable Membrane Non-Marking Sole: No
Electrical Hazard Rated: No Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 7-1/2, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 In. Height, Black, Style Number 12313, 1 Pair

Reviews of 5.11 Tactical #12313