Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hiking Boots, Mens, 8-1/2, D, Black, PR
  • Zoro #: G0194120
  • Mfr #: 12310
$124.99
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Item: Hiking Boots
  • Metal Chip Resisting Sole: No
See full product details
This item ships free.

5.11 Tactical #12310 Specifications

  • Zoro #: G0194120
  • Mfr #: 12310
Satra Slip Test Results- Dairy Tile Wet: Not Tested Item: Hiking Boots
Metal Chip Resisting Sole: No Chemical Resisting Sole: No
Insole System: Ortholite Size: 8.5
Shank Material: nylon Static Dissipative: No
Gender: Men's Footwear Closure Type: Front Lace and Side Zipper
Non Metallic Upper: No Toe Type: Plain
Puncture Resistant Insole: No Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Liner Material: Mesh
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Oil Resisting Sole: No
Upper Boot Material: Leather/Mesh Footwear Style: Military/Tactical
Footwear Width: W Wide Toe Cap: No
Completely Non Metallic: Yes Satra Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Construction Type: Cemented Non-Marking Sole: No
Manufacturers Suggested Sole Slip Rating: Best Ninety Degree Heel: No
Outsole Material: Leather Upper Material Description: Leather/Mesh
Footwear Shank Type: Nylon Footwear Sole Pattern: Arch Lug
Satra Slip Test Results- Dairy Tile Dry: Not Tested Predominant Footwear Color: Black
Shineable Toe: Yes Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Color: Black Removable Insole: No
Midsole Material: D30 Decell Chain Saw Cut Resistant: No
Style Number: 12310 Waterproof: No
Insulated: No Height: 8"
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Conductive: No
Electrical Hazard Rated: No Max. Heat Rating: Not Rated
Heel Height: 1" or Greater Material: Upper: Full-Grain Polishable Leather and 1200D Nylon; Liner: Mesh; Midsole: Full Length EVA, Shock Absorbing D30 Decell Heel; Insole: Cushioned; Outsole: Leather; Shank: Nylon
Closure Type: Front Lace and Side Zipper Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 8-1/2, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 In. Height, Black, Style Number 12310, 1 Pair

Reviews of 5.11 Tactical #12310