Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hiking Boots, Mens, 8, D, Black, PR

  • Zoro #: G0194069
  • Mfr #: 12311
$114.99
  • Wide Toe Cap: No
  • Outsole Material: Leather
  • Conductive: No
See full product details
This item ships free.

5.11 Tactical #12311 Specifications

  • Zoro #: G0194069
  • Mfr #: 12311
Wide Toe Cap: No Outsole Material: Leather
Conductive: No Footwear Construction Type: Cemented
Electrical Hazard Rated: No Insole System: Ortholite
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Satra Slip Test Results- Dairy Tile Dry: Not Tested
Oil Resisting Sole: No Liner Material: Mesh
Footwear Style: Military/Tactical Footwear Closure Type: Front Lace and Side Zipper
Chemical Resisting Sole: No Predominant Footwear Color: Black
Footwear Sole Pattern: Arch Lug Height: 6 in
Shineable Toe: Yes Non Metallic Upper: No
Upper Material Description: Leather/Mesh Chain Saw Cut Resistant: No
Insulated: No Manufacturers Suggested Sole Slip Rating: Best
Shank Material: nylon Midsole Material: D30 Decell
Removable Insole: No Item: Hiking Boots
Style Number: 12311 Heel Height: 1 in or Greater
Non-Marking Sole: No Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Shank Type: Nylon Metal Chip Resisting Sole: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Max. Heat Rating: Not Rated
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Gender: Men's
Size: 8 Waterproof: No
Color: Black Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Puncture Resistant Insole: No Ninety Degree Heel: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Footwear Width: R
Toe Type: Plain Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Static Dissipative: No Completely Non Metallic: Yes
Upper Boot Material: Leather/Mesh Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 8, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 In. Height, Black, Style Number 12311, 1 Pair

Reviews of 5.11 Tactical #12311