Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hiking Boots, Mens, 8, D, Black, PR
  • Zoro #: G0194139
  • Mfr #: 12310
$124.99
  • Toe Type: Plain
  • Color: Black
  • Footwear Shank Type: Nylon
See full product details
This item ships free.

5.11 Tactical #12310 Specifications

  • Zoro #: G0194139
  • Mfr #: 12310
Toe Type: Plain Color: Black
Footwear Shank Type: Nylon Predominant Footwear Color: Black
Footwear Width: W Insole System: Ortholite
Upper Boot Material: Leather/Mesh Item: Hiking Boots
Height: 8" Shineable Toe: Yes
Upper Material Description: Leather/Mesh Style Number: 12310
Footwear Sole Pattern: Arch Lug Puncture Resistant Insole: No
Footwear Closure Type: Front Lace and Side Zipper Outsole Material: Leather
Waterproof: No Gender: Men's
Heel Height: 1" or Greater Chemical Resisting Sole: No
Midsole Material: D30 Decell Chain Saw Cut Resistant: No
Conductive: No Ninety Degree Heel: No
Oil Resisting Sole: No Manufacturers Suggested Sole Slip Rating: Best
Electrical Hazard Rated: No Removable Insole: No
Max. Heat Rating: Not Rated Non-Marking Sole: No
Static Dissipative: No Wide Toe Cap: No
Liner Material: Mesh Metal Chip Resisting Sole: No
Non Metallic Upper: No Shank Material: nylon
Size: 8 Insulated: No
Completely Non Metallic: Yes Footwear Style: Military/Tactical
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 8, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 In. Height, Black, Style Number 12310, 1 Pair

Reviews of 5.11 Tactical #12310