Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hiking Boots, Mens, 8, D, Black, PR
  • Zoro #: G0193980
  • Mfr #: 12311
$114.99
  • Midsole Material: D30 Decell
  • Gender: Men's
  • Footwear Width: W
See full product details
This item ships free.

5.11 Tactical #12311 Specifications

  • Zoro #: G0193980
  • Mfr #: 12311
Midsole Material: D30 Decell Gender: Men's
Footwear Width: W Puncture Resistant Insole: No
Item: Hiking Boots Wide Toe Cap: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Insole System: Ortholite
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Height: 6"
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Construction Type: Cemented Outsole Material: Leather
Chain Saw Cut Resistant: No Footwear Sole Pattern: Arch Lug
Insulated: No Liner Material: Mesh
Color: Black Size: 8
Style Number: 12311 Waterproof: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Electrical Hazard Rated: No
Footwear Style: Military/Tactical Satra Slip Test Results- Dairy Tile Dry: Not Tested
Non Metallic Upper: No Upper Material Description: Leather/Mesh
Predominant Footwear Color: Black Conductive: No
Non-Marking Sole: No Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Metal Chip Resisting Sole: No Oil Resisting Sole: No
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Footwear Closure Type: Front Lace and Side Zipper
Shineable Toe: Yes Manufacturers Suggested Sole Slip Rating: Best
Removable Insole: No Heel Height: 1" or Greater
Shank Material: nylon Chemical Resisting Sole: No
Completely Non Metallic: Yes Ninety Degree Heel: No
Toe Type: Plain Upper Boot Material: Leather/Mesh
Max. Heat Rating: Not Rated Footwear Shank Type: Nylon
Static Dissipative: No Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 8, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 In. Height, Black, Style Number 12311, 1 Pair

Reviews of 5.11 Tactical #12311