Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hiking Boots, Mens, 9-1/2, D, Black, PR
  • Zoro #: G0193971
  • Mfr #: 12311
$114.99
  • Metal Chip Resisting Sole: No
  • Ninety Degree Heel: No
  • Completely Non Metallic: Yes
See full product details
This item ships free.

5.11 Tactical #12311 Specifications

  • Zoro #: G0193971
  • Mfr #: 12311
Metal Chip Resisting Sole: No Ninety Degree Heel: No
Completely Non Metallic: Yes Midsole Material: D30 Decell
Style Number: 12311 Insole System: Ortholite
Chain Saw Cut Resistant: No Height: 6"
Toe Type: Plain Predominant Footwear Color: Black
Upper Material Description: Leather/Mesh Removable Insole: No
Waterproof: No Non-Marking Sole: No
Footwear Sole Pattern: Arch Lug Electrical Hazard Rated: No
Color: Black Oil Resisting Sole: No
Static Dissipative: No Max. Heat Rating: Not Rated
Size: 9-1/2 Conductive: No
Heel Height: 1" or Greater Footwear Width: W
Gender: Men's Non Metallic Upper: No
Upper Boot Material: Leather/Mesh Shineable Toe: Yes
Footwear Shank Type: Nylon Footwear Closure Type: Front Lace and Side Zipper
Wide Toe Cap: No Chemical Resisting Sole: No
Footwear Style: Military/Tactical Item: Hiking Boots
Insulated: No Manufacturers Suggested Sole Slip Rating: Best
Liner Material: Mesh Outsole Material: Leather
Shank Material: nylon Puncture Resistant Insole: No
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 9-1/2, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 In. Height, Black, Style Number 12311, 1 Pair

Reviews of 5.11 Tactical #12311