Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hiking Boots, Mens, 9, D, Black, PR

  • Zoro #: G0193868
  • Mfr #: 12313
$139.99
  • Max. Heat Rating: Not Rated
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Midsole Material: D30 Decell
See full product details
This item ships free.

5.11 Tactical #12313 Specifications

  • Zoro #: G0193868
  • Mfr #: 12313
Max. Heat Rating: Not Rated Satra Slip Test Results- Dairy Tile Dry: Not Tested
Midsole Material: D30 Decell Ninety Degree Heel: No
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Style Number: 12313
Puncture Resistant Insole: No Footwear Sole Pattern: Arch Lug
Footwear Style: Military/Tactical Predominant Footwear Color: Black
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Static Dissipative: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Waterproof Type: Bloodborne Pathogen, Breathable Membrane Size: 9
Manufacturers Suggested Sole Slip Rating: Best Shineable Toe: Yes
Upper Material Description: Leather/Mesh Height: 6 in
Footwear Closure Type: Front Lace and Side Zipper Conductive: No
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Item: Hiking Boots
Footwear Shank Type: Nylon Metal Chip Resisting Sole: No
Removable Insole: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Electrical Hazard Rated: No Oil Resisting Sole: No
Chemical Resisting Sole: No Waterproof: Yes
Insole System: Ortholite Non Metallic Upper: No
Wide Toe Cap: No Heel Height: 1 in or Greater
Color: Black Shank Material: nylon
Chain Saw Cut Resistant: No Completely Non Metallic: Yes
Insulated: No Non-Marking Sole: No
Gender: Men's Toe Type: Plain
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Construction Type: Cemented
Footwear Width: W Outsole Material: Leather
Upper Boot Material: Leather/Mesh Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 9, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 12313, 1 Pair

Reviews of 5.11 Tactical #12313