Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hiking Boots, Mens, 10, D, Black, PR
  • Zoro #: G0194041
  • Mfr #: 12311
$114.99
  • Non Metallic Upper: No
  • Footwear Width: R
  • Completely Non Metallic: Yes
See full product details
This item ships free.

5.11 Tactical #12311 Specifications

  • Zoro #: G0194041
  • Mfr #: 12311
Non Metallic Upper: No Footwear Width: R
Completely Non Metallic: Yes Metal Chip Resisting Sole: No
Footwear Closure Type: Front Lace and Side Zipper Upper Boot Material: Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Gender: Men's
Item: Hiking Boots Satra Slip Test Results- Dairy Tile Wet: Not Tested
Satra Slip Test Results- Dairy Tile Dry: Not Tested Color: Black
Ninety Degree Heel: No Liner Material: Mesh
Predominant Footwear Color: Black Chain Saw Cut Resistant: No
Max. Heat Rating: Not Rated Puncture Resistant Insole: No
Footwear Construction Type: Cemented Footwear Style: Military/Tactical
Removable Insole: No Static Dissipative: No
Outsole Material: Leather Style Number: 12311
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Waterproof: No
Footwear Sole Pattern: Arch Lug Upper Material Description: Leather/Mesh
Conductive: No Height: 6"
Insole System: Ortholite Wide Toe Cap: No
Footwear Shank Type: Nylon Midsole Material: D30 Decell
Chemical Resisting Sole: No Shank Material: nylon
Manufacturers Suggested Sole Slip Rating: Best Electrical Hazard Rated: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Toe Type: Plain
Oil Resisting Sole: No Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Insulated: No
Shineable Toe: Yes Heel Height: 1" or Greater
Size: 10 Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Non-Marking Sole: No Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 10, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 In. Height, Black, Style Number 12311, 1 Pair

Reviews of 5.11 Tactical #12311