Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hiking Boots, Mens, 11-1/2, D, Black, PR
  • Zoro #: G0194026
  • Mfr #: 12311
$114.99
  • Max. Heat Rating: Not Rated
  • Non Metallic Upper: No
  • Midsole Material: D30 Decell
See full product details
This item ships free.

5.11 Tactical #12311 Specifications

  • Zoro #: G0194026
  • Mfr #: 12311
Max. Heat Rating: Not Rated Non Metallic Upper: No
Midsole Material: D30 Decell Metal Chip Resisting Sole: No
Manufacturers Suggested Sole Slip Rating: Best Conductive: No
Liner Material: Mesh Shank Material: nylon
Shineable Toe: Yes Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Static Dissipative: No
Upper Boot Material: Leather/Mesh Footwear Construction Type: Cemented
Style Number: 12311 Footwear Shank Type: Nylon
Heel Height: 1" or Greater Footwear Sole Pattern: Arch Lug
Insole System: Ortholite Height: 6"
Oil Resisting Sole: No Wide Toe Cap: No
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Non-Marking Sole: No
Predominant Footwear Color: Black Toe Type: Plain
Ninety Degree Heel: No Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Closure Type: Front Lace and Side Zipper Chemical Resisting Sole: No
Color: Black Completely Non Metallic: Yes
Chain Saw Cut Resistant: No Electrical Hazard Rated: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Gender: Men's
Satra Slip Test Results- Dairy Tile Oily: Not Tested Waterproof: No
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Outsole Material: Leather
Item: Hiking Boots Footwear Width: R
Removable Insole: No Insulated: No
Puncture Resistant Insole: No Upper Material Description: Leather/Mesh
Footwear Style: Military/Tactical Size: 11.5
Satra Slip Test Results- Dairy Tile Wet: Not Tested Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 11-1/2, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 In. Height, Black, Style Number 12311, 1 Pair

Reviews of 5.11 Tactical #12311