Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hiking Boots, Mens, 11-1/2, D, Black, PR

  • Zoro #: G0193947
  • Mfr #: 12311
$114.99
  • Manufacturers Suggested Sole Slip Rating: Best
  • Upper Material Description: Leather/Mesh
  • Oil Resisting Sole: No
See full product details
This item ships free.

5.11 Tactical #12311 Specifications

  • Zoro #: G0193947
  • Mfr #: 12311
Manufacturers Suggested Sole Slip Rating: Best Upper Material Description: Leather/Mesh
Oil Resisting Sole: No Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Chemical Resisting Sole: No Item: Hiking Boots
Outsole Material: Leather Electrical Hazard Rated: No
Conductive: No Puncture Resistant Insole: No
Removable Insole: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Ninety Degree Heel: No Color: Black
Height: 6 in Max. Heat Rating: Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Non-Marking Sole: No
Footwear Shank Type: Nylon Toe Type: Plain
Wide Toe Cap: No Metal Chip Resisting Sole: No
Midsole Material: D30 Decell Footwear Construction Type: Cemented
Gender: Men's Insole System: Ortholite
Insulated: No Upper Boot Material: Leather/Mesh
Liner Material: Mesh Shineable Toe: Yes
Style Number: 12311 Non Metallic Upper: No
Completely Non Metallic: Yes Static Dissipative: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Chain Saw Cut Resistant: No
Footwear Style: Military/Tactical Shank Material: nylon
Footwear Closure Type: Front Lace and Side Zipper Satra Slip Test Results- Dairy Tile Wet: Not Tested
Size: 11-1/2 Heel Height: 1 in or Greater
Predominant Footwear Color: Black Footwear Width: W
Waterproof: No Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Sole Pattern: Arch Lug Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 11-1/2, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12311, 1 Pair

Reviews of 5.11 Tactical #12311