Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hiking Boots, Mens, 11, D, Black, PR
  • Zoro #: G0193956
  • Mfr #: 12311
$114.99
  • Non-Marking Sole: No
  • Toe Type: Plain
  • Chemical Resisting Sole: No
See full product details
This item ships free.

5.11 Tactical #12311 Specifications

  • Zoro #: G0193956
  • Mfr #: 12311
Non-Marking Sole: No Toe Type: Plain
Chemical Resisting Sole: No Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Conductive: No Midsole Material: D30 Decell
Size: 11 Height: 6"
Shineable Toe: Yes Footwear Closure Type: Front Lace and Side Zipper
Insulated: No Upper Material Description: Leather/Mesh
Waterproof: No Max. Heat Rating: Not Rated
Satra Slip Test Results- Dairy Tile Oily: Not Tested Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Outsole Material: Leather Footwear Shank Type: Nylon
Predominant Footwear Color: Black Style Number: 12311
Completely Non Metallic: Yes Footwear Construction Type: Cemented
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Item: Hiking Boots
Footwear Sole Pattern: Arch Lug Color: Black
Manufacturers Suggested Sole Slip Rating: Best Heel Height: 1" or Greater
Shank Material: nylon Satra Slip Test Results- Dairy Tile Dry: Not Tested
Removable Insole: No Gender: Men's
Static Dissipative: No Non Metallic Upper: No
Wide Toe Cap: No Upper Boot Material: Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Puncture Resistant Insole: No
Electrical Hazard Rated: No Liner Material: Mesh
Metal Chip Resisting Sole: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Footwear Style: Military/Tactical Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Footwear Width: W Oil Resisting Sole: No
Insole System: Ortholite Ninety Degree Heel: No
Chain Saw Cut Resistant: No Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 11, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 In. Height, Black, Style Number 12311, 1 Pair

Reviews of 5.11 Tactical #12311