Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hiking Boots, Mens, 12, D, Black, PR
  • Zoro #: G0194096
  • Mfr #: 12310
$124.99
  • Footwear Sole Pattern: Arch Lug
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Style Number: 12310
See full product details
This item ships free.

5.11 Tactical #12310 Specifications

  • Zoro #: G0194096
  • Mfr #: 12310
Footwear Sole Pattern: Arch Lug Satra Slip Test Results- Dairy Tile Dry: Not Tested
Style Number: 12310 Size: 12
Toe Type: Plain Removable Insole: No
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Predominant Footwear Color: Black
Heel Height: 1" or Greater Completely Non Metallic: Yes
Ninety Degree Heel: No Upper Material Description: Leather/Mesh
Chemical Resisting Sole: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Color: Black Footwear Shank Type: Nylon
Item: Hiking Boots Manufacturers Suggested Sole Slip Rating: Best
Upper Boot Material: Leather/Mesh Gender: Men's
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Chain Saw Cut Resistant: No
Insole System: Ortholite Max. Heat Rating: Not Rated
Footwear Closure Type: Front Lace and Side Zipper Outsole Material: Leather
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Oil Resisting Sole: No
Static Dissipative: No Puncture Resistant Insole: No
Electrical Hazard Rated: No Height: 8"
Conductive: No Waterproof: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Non-Marking Sole: No Footwear Construction Type: Cemented
Shineable Toe: Yes Wide Toe Cap: No
Liner Material: Mesh Non Metallic Upper: No
Shank Material: nylon Midsole Material: D30 Decell
Metal Chip Resisting Sole: No Footwear Width: W
Insulated: No Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Footwear Style: Military/Tactical Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 12, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 In. Height, Black, Style Number 12310, 1 Pair

Reviews of 5.11 Tactical #12310