- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Plain-Toe Work Boots and Shoes
- /
- Hiking Boots, Mens, 14, D, Black, PR
Shop Alternate Products
This Product is Discontinued
5.11
Hiking Boots, Mens, 14, D, Black, PR (Discontinued)
Mfr # 12313-019 14W
Zoro # G0193831
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Military/Tactical
- Insulated No
Customers Also Purchased
- Brand 5.11
-
MFR #
12313-019 14W
-
Zoro #
G0193831
- UPC # 888579012026
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | W |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Size | 14 |
Details
Color | Black |
Gender | Men's |
Toe Type | Plain |
Footwear Style | Military/Tactical |
Insulated | No |
Waterproof | Yes |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Max. Heat Rating | Not Rated |
Item | Hiking Boots |
Manufacturers Suggested Sole Slip Rating | Best |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Ninety Degree Heel | No |
Footwear Sole Pattern | Arch Lug |
Completely Non Metallic | Yes |
Footwear Construction Type | Cemented |
Non-Marking Sole | No |
Shank Material | nylon |
Static Dissipative | No |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Chain Saw Cut Resistant | No |
Removable Insole | No |
Chemical Resisting Sole | No |
Upper Material Description | Leather/Mesh |
Style Number | 12313 |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Footwear Closure Type | Front Lace and Side Zipper |
Midsole Material | D30 Decell |
Predominant Footwear Color | Black |
Outsole Material | Leather |
Upper Boot Material | Leather/Mesh |
Insole System | Ortholite |
Waterproof Type | Bloodborne Pathogen, Breathable Membrane |
Puncture Resistant Insole | No |
Non Metallic Upper | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Electrical Hazard Rated | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Conductive | No |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Wide Toe Cap | No |
Oil Resisting Sole | No |
Shineable Toe | Yes |
Metal Chip Resisting Sole | No |
Description
Hiking Boots, Footwear Style Military/Tactical, 14, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 12313, 1 Pair