Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hiking Boots, Mens, 9R, Black, PR
  • Zoro #: G0193938
  • Mfr #: 12311
$114.99
  • Toe Type: Plain
  • Max. Heat Rating: Not Rated
  • Heel Height: 1" or Greater
See full product details
This item ships free.

5.11 Tactical #12311 Specifications

  • Zoro #: G0193938
  • Mfr #: 12311
Toe Type: Plain Max. Heat Rating: Not Rated
Heel Height: 1" or Greater Height: 6"
Footwear Shank Type: Nylon Upper Boot Material: Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Shineable Toe: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Midsole Material: D30 Decell
Oil Resisting Sole: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Manufacturers Suggested Sole Slip Rating: Best Footwear Sole Pattern: Arch Lug
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Footwear Style: Military/Tactical
Insulated: No Satra Slip Test Results- Dairy Tile Wet: Not Tested
Chain Saw Cut Resistant: No Predominant Footwear Color: Black
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Completely Non Metallic: Yes
Outsole Material: Leather Puncture Resistant Insole: No
Footwear Width: R Size: 9
Conductive: No Item: Hiking Boots
Chemical Resisting Sole: No Electrical Hazard Rated: No
Footwear Closure Type: Front Lace and Side Zipper Upper Material Description: Leather/Mesh
Removable Insole: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Waterproof: No Static Dissipative: No
Wide Toe Cap: No Insole System: Ortholite
Ninety Degree Heel: No Metal Chip Resisting Sole: No
Non-Marking Sole: No Gender: Men's
Shank Material: nylon Non Metallic Upper: No
Color: Black Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Liner Material: Mesh Style Number: 12311
Footwear Construction Type: Cemented Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 9, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 In. Height, Black, Style Number 12311, 1 Pair

Reviews of 5.11 Tactical #12311