Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hiking Boots, Mens, 12, D, Black, PR

  • Zoro #: G0193859
  • Mfr #: 12313
5.11 Tactical Hiking Boots, Mens, 12, D, Black, PR 12313
5.11 Tactical Hiking Boots, Mens, 12, D, Black, PR 12313
5.11 Tactical Hiking Boots, Mens, 12, D, Black, PR 12313
5.11 Tactical Hiking Boots, Mens, 12, D, Black, PR 12313
$139.99
  • Non-Marking Sole: No
  • Upper Material Description: Leather/Mesh
  • Style Number: 12313
See full product details
This item ships free.

5.11 Tactical #12313 Specifications

  • Zoro #: G0193859
  • Mfr #: 12313
Non-Marking Sole: No Upper Material Description: Leather/Mesh
Style Number: 12313 Manufacturers Suggested Sole Slip Rating: Best
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Chain Saw Cut Resistant: No
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Electrical Hazard Rated: No
Outsole Material: Leather Insole System: Ortholite
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Satra Slip Test Results- Dairy Tile Dry: Not Tested
Predominant Footwear Color: Black Toe Type: Plain
Metal Chip Resisting Sole: No Footwear Construction Type: Cemented
Waterproof Type: Bloodborne Pathogen, Breathable Membrane Completely Non Metallic: Yes
Conductive: No Chemical Resisting Sole: No
Max. Heat Rating: Not Rated Size: 12
Gender: Men's Puncture Resistant Insole: No
Oil Resisting Sole: No Footwear Closure Type: Front Lace and Side Zipper
Wide Toe Cap: No Item: Hiking Boots
Ninety Degree Heel: No Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Heel Height: 1 in or Greater Shank Material: nylon
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Satra Slip Test Results- Dairy Tile Oily: Not Tested
Shineable Toe: Yes Footwear Width: W
Height: 6 in Color: Black
Midsole Material: D30 Decell Removable Insole: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Footwear Sole Pattern: Arch Lug
Footwear Style: Military/Tactical Static Dissipative: No
Waterproof: Yes Non Metallic Upper: No
Insulated: No Upper Boot Material: Leather/Mesh
Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 12, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 12313, 1 Pair

Reviews of 5.11 Tactical #12313