Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hiking Boots, Mens, 8-1/2, D, Black, PR

  • Zoro #: G0194050
  • Mfr #: 12311
5.11 Tactical Hiking Boots, Mens, 8-1/2, D, Black, PR 12311
5.11 Tactical Hiking Boots, Mens, 8-1/2, D, Black, PR 12311
5.11 Tactical Hiking Boots, Mens, 8-1/2, D, Black, PR 12311
5.11 Tactical Hiking Boots, Mens, 8-1/2, D, Black, PR 12311
$114.99
  • Manufacturers Suggested Sole Slip Rating: Best
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Wide Toe Cap: No
See full product details
This item ships free.

5.11 Tactical #12311 Specifications

  • Zoro #: G0194050
  • Mfr #: 12311
Manufacturers Suggested Sole Slip Rating: Best Satra Slip Test Results- Dairy Tile Oily: Not Tested
Wide Toe Cap: No Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Satra Slip Test Results- Dairy Tile Dry: Not Tested Shineable Toe: Yes
Chain Saw Cut Resistant: No Toe Type: Plain
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Footwear Shank Type: Nylon
Metal Chip Resisting Sole: No Completely Non Metallic: Yes
Removable Insole: No Shank Material: nylon
Chemical Resisting Sole: No Upper Boot Material: Leather/Mesh
Waterproof: No Max. Heat Rating: Not Rated
Item: Hiking Boots Insulated: No
Heel Height: 1 in or Greater Style Number: 12311
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Conductive: No
Footwear Style: Military/Tactical Non-Marking Sole: No
Non Metallic Upper: No Footwear Closure Type: Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Wet: Not Tested Predominant Footwear Color: Black
Static Dissipative: No Puncture Resistant Insole: No
Footwear Width: R Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Ninety Degree Heel: No
Upper Material Description: Leather/Mesh Gender: Men's
Size: 8-1/2 Footwear Construction Type: Cemented
Color: Black Oil Resisting Sole: No
Electrical Hazard Rated: No Outsole Material: Leather
Height: 6 in Midsole Material: D30 Decell
Footwear Sole Pattern: Arch Lug Liner Material: Mesh
Insole System: Ortholite Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Hiking Boots, Footwear Style Military/Tactical, 8-1/2, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12311, 1 Pair

Reviews of 5.11 Tactical #12311