Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SAR H3 Headlamp, Multi

  • Zoro #: G0536842
  • Mfr #: 53190

$69.99

  • Item: SAR H3 Headlamp,Multi
  • Flashlight Beam Type: Adjustable
  • Switch Type: Push button
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

5.11 Tactical #53190 Specifications

  • Zoro #: G0536842
  • Mfr #: 53190
Item: SAR H3 Headlamp,Multi Flashlight Beam Type: Adjustable
Switch Type: Push button Battery Burn Time: 5 hr.
Drop Rating: 2.0m Special Light Output Mode: No Special Light Output
Standards: ANSI/NEMA FL1 Flashlight Battery Size: AA
Flashlight Grouping Type: Headlamp Flashlight Body Material: Plastic
Safety Rated: Not Safety Rated Water Penetration Rating: IPx4
Light Output Modes: High / Low Includes: Adjustable Non-Slip Strap, (3) AA Batteries
Mounting Type: Strap Flashlight Battery Type: Alkaline
Body Color: Black Lamp Type: Led
Lens Material: Polycarbonate Flashlight Grade: Industrial
Batteries Included: Yes Weight with Batteries: 9.12 oz.
Peak Beam Intensity: 4120cd Lumens: 338
Beam Distance: 128m Maximum Lumens Output: 338
Manufacturers Warranty Length: Limited Lifetime Body Dia.: 1.80"
Rechargeable: No Number of Batteries: 3
Run Time on High Setting: 5 hr. Lumens Range: 250 to 449
Lighting Technology: LED Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Headlamp, Flashlight Grade Industrial, Rechargeable No, Flashlight Battery Type Alkaline, Flashlight Battery Size AA, 338 Lumens, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 5 hr., Lumens Range 250 to 449, Run Time on High Setting 5 hr., Maximum Lumens Output 338, Lighting Technology LED, Light Output Modes High / Low, Flashlight Beam Type Adjustable, Special Light Output Mode No Special Light Output, Body Color Black, Flashlight Body Material Plastic

Reviews of 5.11 Tactical #53190