Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Black Sierra Softshell Jacket size 2XL
  • Zoro #: G0198950
  • Mfr #: 78005
$119.99
  • Fits Chest Size: 50" to 52"
  • Binding: YKK zipper
  • Item: Jacket
See full product details
This item ships free.

5.11 Tactical #78005 Specifications

  • Zoro #: G0198950
  • Mfr #: 78005
Fits Chest Size: 50" to 52" Binding: YKK zipper
Item: Jacket Fabric Weight: 1.4 oz.
Pockets: 6 Type: Outwear
Sleeve Length: 36-3/4" to 37-1/4" Size: 2XL
Color: Black Neck Size: 18" to 18-1/2"
Material: 100% Polyester Garment Style: Jacket
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Jacket, Size 2XL, Color Black, Material 100 Percent Polyester, Fits Chest Size 50 In. to 52 In., Sleeve Length 36-3/4 In. to 37-1/4 In., Garment Style Jacket, Fabric Weight 1.4 oz., Binding YKK Zipper, Neck Size 18 In. to 18-1/2 In., Pockets 6, Type Outwear

Reviews of 5.11 Tactical #78005