Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Black Sierra Softshell Jacket size M
  • Zoro #: G0198978
  • Mfr #: 78005
$119.99
  • Material: 100% Polyester, Bonded Polyester Micro Fleece
  • Fabric Weight: 1.2 oz.
  • Waterproof: Water Repellant
See full product details
This item ships free.

5.11 Tactical #78005 Specifications

  • Zoro #: G0198978
  • Mfr #: 78005
Material: 100% Polyester, Bonded Polyester Micro Fleece Fabric Weight: 1.2 oz.
Waterproof: Water Repellant Garment Style: Jacket
Fits Chest Size: 38" to 40" Sleeve Length: 33-3/4" to 34-1/4"
Closure Type: YKK Two Way Front Zip Binding: YKK zipper
Item: Jacket Pockets: 6
Type: Outwear Size: M
Color: Black Neck Size: 15" to 15-1/2"
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Jacket, Size M, Color Black, Material 100 Percent Polyester, Fits Chest Size 38 In. to 40 In., Sleeve Length 33-3/4 In. to 34-1/4 In., Garment Style Jacket, Fabric Weight 1.2 oz., Binding YKK Zipper, Neck Size 15 In. to 15-1/2 In., Pockets 6, Type Outwear

Reviews of 5.11 Tactical #78005