Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Black Sierra Softshell Jacket size XL
  • Zoro #: G0198969
  • Mfr #: 78005
$119.99
  • Binding: YKK zipper
  • Fits Chest Size: 46" to 48"
  • Type: Outwear
See full product details
This item ships free.

5.11 Tactical #78005 Specifications

  • Zoro #: G0198969
  • Mfr #: 78005
Binding: YKK zipper Fits Chest Size: 46" to 48"
Type: Outwear Waterproof: Water Repellant
Fabric Weight: 1.3 oz. Sleeve Length: 35-1/4" to 35-3/4"
Pockets: 6 Item: Jacket
Neck Size: 17" to 17-1/2" Garment Style: Jacket
Color: Black Closure Type: YKK Two Way Front Zip
Material: 100% Polyester, Bonded Polyester Micro Fleece Size: Xl
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Jacket, Size XL, Color Black, Material 100 Percent Polyester, Fits Chest Size 46 In. to 48 In., Sleeve Length 35-1/4 In. to 35-3/4 In., Garment Style Jacket, Fabric Weight 1.3 oz., Binding YKK Zipper, Neck Size 17 In. to 17-1/2 In., Pockets 6, Type Outwear

Reviews of 5.11 Tactical #78005