Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mace Pouch, Black, Nylon, 2 in. W
  • Zoro #: G0191759
  • Mfr #: 56243
$15.99
  • Holds: Law Enforcement Utility formats
  • Item: Mace Pouch
  • Type: Pouch
See full product details
Orders over $75 ship free.

5.11 Tactical #56243 Specifications

  • Zoro #: G0191759
  • Mfr #: 56243
Holds: Law Enforcement Utility formats Item: Mace Pouch
Type: Pouch Sub-Category: Pouch
Closure Style - Tactical Pouches: Snap Length (In.): 2-1/4
Width (In.): 2 Number of Pockets (Inside): 0
Color: Black Item - Tactical Pouches: OC/Aerosol Pouch
Material: Nylon For Use With: Law Enforcement Utility Formats
Closure: Snap Number of Pockets (Outside): 0
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Complement your body armor accessories with such add-ons as law enforcement gloves, security clothing, and weapon holsters. 5.11 Tactical Mace Pouch include characteristics like: Color: Black, Material: Nylon.

Reviews of 5.11 Tactical #56243