Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Station Grip Glove, M, Black, PR

  • Zoro #: G0537369
  • Mfr #: 59351

$29.09

  • Item: Station Grip Glove,M,Black,PR
  • Back Material: Nylon
  • Palm Construction: Reinforced Palm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

5.11 Tactical #59351 Specifications

  • Zoro #: G0537369
  • Mfr #: 59351
Item: Station Grip Glove,M,Black,PR Back Material: Nylon
Palm Construction: Reinforced Palm Finger Style: Full
Cuff: Elastic Color: Black
Size: M Closure Type: hook-and-loop
Standards: BS EN 388:2003 Certified: 3141 Palm Material: Duraclad
Sub-Category: General Utility Glove Size: M
Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Mechanics Gloves, Size M, Color Black, Palm Material Duraclad, Hook-and-Loop Closure Type, Finger Style Full Finger, 1 Pair

Reviews of 5.11 Tactical #59351