Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Men's Tactical Pant, Black, 36 to 37"

  • Zoro #: G3514786
  • Mfr #: 74251
5.11 Tactical Men's Tactical Pant, Black, 36 to 37" 74251
5.11 Tactical Men's Tactical Pant, Black, 36 to 37" 74251
$49.99
  • Inseam: 34 in
  • Item: Men's Tactical Pants
  • Hammer Loop: No
See full product details
Orders over $75 ship free.

5.11 Tactical #74251 Specifications

  • Zoro #: G3514786
  • Mfr #: 74251
Inseam: 34 in Item: Men's Tactical Pants
Hammer Loop: No Pockets: 7
Fabric Weight: 8.5 oz Fits Waist Size: 36 in to 37 in
Closure Type: YKK Zipper, PRYM Snap Size: 36 in
Color: Black Gender: Men's
Number of Outside Pockets: 7 Material: 100% Cotton Canvas
Includes: Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads Garment Style: Pants
Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Black, Size 36, Fits Waist Size 36 to 37 In., Inseam 34 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads

Reviews of 5.11 Tactical #74251