- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- General Work Clothing
- /
- Pants & Shorts
- /
- Men's Tactical Pant, Khaki, 44 to 45"
5.11 Tactical
Men's Tactical Pant, Khaki, 44 to 45"
- Zoro #: G7691607
- Mfr #: 74251
Tap to zoom
Hover or click to zoom
$69.35
- Closure Type: YKK Zipper, PRYM Snap
- Fabric Weight: 8.5 oz
- Fits Waist Size: 44 in to 45 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $69.35
5.11 Tactical #74251 Specifications
- Zoro #: G7691607
- Mfr #: 74251
- Closure Type: YKK Zipper, PRYM Snap
- Fabric Weight: 8.5 oz
- Fits Waist Size: 44 in to 45 in
- Inseam: 30 in
- Item: Men's Tactical Pants
- Material: 100% Cotton Canvas
- Size: 44 in
- Color: Khaki
- Gender: Men's
- Hammer Loop: No
- Number of Outside Pockets: 7
- Pockets: 7
- Includes: Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets
- Garment Style: Pants
- Product Type: Men's Tactical Pants
- Country of Origin (subject to change): Cambodia
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Khaki, Size 44, Fits Waist Size 44 to 45 In., Inseam 30 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Reviews of 5.11 Tactical #74251
Explore more
- 5.11 TACTICAL Men's Tactical Pant, Khaki, 42 to 43" 74251
- 5.11 TACTICAL Fast-Tac Pants, Size 50", Dark Navy 74462L
- 5.11 TACTICAL Taclite Pro Pant, Mens, Tundra, 44x32 74273
- 5.11 TACTICAL Defender Flex Slim Jean, Size 4, DW Indigo 74465
- 5.11 TACTICAL Edge Chino Pants, Size 31", Stone 74481
- 5.11 TACTICAL Men's Tactical Pant, Coyote, 38 to 39" 74251
- 5.11 TACTICAL Apex Pants, Size 28" x 34", Storm 74434
- RED KAP Mens Twill 65/35 Work Pant - Kh PT62KH 50 34
- PROPPER Women Tactical Pants, 10, Coyote F52594X23610U
- 5.11 Tactical Clothing