5.11 Tactical

Mens Urban Pants, Size 42" x 32", Brown

5.11 Tactical Mens Urban Pants, Size 42" x 32", Brown 74461
Hover or click to zoom Tap to zoom
$48.00
  • Closure Type: YKK Zipper
  • Fabric Weight: 4.7 oz.
  • Fits Waist Size: 32 in
  • Inseam: 32 in
  • Item: Fast-Tac Urban Pants
  • Material: 100% Polyester Ripstop
  • Gender: Men's
  • Number of Outside Pockets: 5
See full product details
Orders over $75 ship free.

Total: $48.00

5.11 Tactical #74461 Specifications

  • Closure Type: YKK Zipper
  • Fabric Weight: 4.7 oz.
  • Fits Waist Size: 32 in
  • Inseam: 32 in
  • Item: Fast-Tac Urban Pants
  • Material: 100% Polyester Ripstop
  • Size: 32 in x 32 in
  • Color: Black
  • Gender: Men's
  • Number of Outside Pockets: 5
  • Binding: Melamine Button, YKK Zipper
  • Garment Style: Pants
  • Pockets: 5
  • Product Type: Men's Urban Pants
  • Country of Origin (subject to change): Cambodia

Description

Men's Urban Pants, Size 32 In. x 32 In., Black, Fits Waist Size 32 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 5

Reviews of 5.11 Tactical #74461