Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mens Utility T-Shirt, Black, 3XL

  • Zoro #: G0192705
  • Mfr #: 41017
$29.99
  • Fabric Weight: 4.5 oz
  • Sleeve Length: Short Sleeve
  • Size: 3XL
See full product details
Orders over $75 ship free.

5.11 Tactical #41017 Specifications

  • Zoro #: G0192705
  • Mfr #: 41017
Fabric Weight: 4.5 oz Sleeve Length: Short Sleeve
Size: 3XL Fits Chest Size: 54 in to 56 in
Material: 100% Polyester Neck Size: 19 in to 19-1/2 in
Type: Tactical Color: Black
Fabric: Polyester Item: Men's Utility T-Shirt
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Men's Utility T-Shirt, Size 3XL, Color BLACK, Material 100 Percent Polyester, Fits Chest Size 54 In. to 56 In., Sleeve Length Short Sleeve, Neck Size 19 In. to 19-1/2 In., Fabric Polyester, Fabric Weight 4.5 oz.

Reviews of 5.11 Tactical #41017